Lathe Jaw, 2.5 in H, Aluminum
Mfr # A15MSHFG
Zoro # G314652947
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2.5 in
Number of Jaws
3
Jaw Interface Type
Tongue and Groove
Distance Between Mount Hole Centers
3 in
Compatible with Brand
Bison; TMX; PBA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A15MSHFG
Zoro #
G314652947
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.5 in
Tongue Width
0.749 in
Groove Width
0.5 in
Compatible Chuck Size
15 in
Mounting Bolt Size
5/8 in
Details
Item
Lathe Jaw
Number of Jaws
3
Jaw Interface Type
Tongue and Groove
Distance Between Mount Hole Centers
3 in
Compatible with Brand
Bison; TMX; PBA
Material Grade
6061-T6
Material
Aluminum
Jaw Hardness
Soft
Jaw Face Type
Round
Description
Lathe Jaw, Overall Length Not Applicable, Overall Height 2.5 in, Overall Width Not Applicable, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.