Zoro Homepage

Lathe Jaw, 2.5 in H, Aluminum

  • Mfr # AKT12

  • Zoro # G214534268


product price: $48.89
/ea

Key Features

Overall Height
2.5 in
Number of Jaws
3
Compatible Chuck Size
12 in
Groove Width
0.71 in
Overall Length
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT12
Zoro #
G214534268
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.5 in
Compatible Chuck Size
12 in
Groove Width
0.71 in
Overall Length
5.5 in
Serration Size
1.5 mm
Overall Width
2 in
Mounting Bolt Size
M14

Details

Item
Lathe Jaw
Number of Jaws
3
Material Grade
6061-T6
Compatible with Brand
Kitagawa; Strong; Samchully
Serration Angle
60 Degrees
Jaw Face Type
Square
Distance Between Mount Hole Centers
1.18 in
Jaw Hardness
Soft
Material
Aluminum
Jaw Interface Type
Serrated

Description

Lathe Jaw, Overall Length 5.5 in, Overall Height 2.5 in, Overall Width 2 in, 1.18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.