Zoro Homepage

Lathe Jaw, 2.5 in H, Aluminum

  • Mfr # AKT15FFG

  • Zoro # G814533814


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
2.5 in
Jaw Hardness
Soft
Jaw Interface Type
Serrated
Groove Width
0.866 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT15FFG
Zoro #
G814533814
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.5 in
Groove Width
0.866 in
Mounting Bolt Size
M20
Serration Size
1.5 mm
Compatible Chuck Size
15 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Hardness
Soft
Jaw Interface Type
Serrated
Material Grade
6061-T6
Material
Aluminum
Jaw Face Type
Round
Compatible with Brand
Kitigawa; Strong; Samchully
Serration Angle
60 Degrees
Distance Between Mount Hole Centers
1.69 in

Description

Lathe Jaw, Overall Length Not Applicable, Overall Height 2.5 in, Overall Width Not Applicable, 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.