Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe Jaw, 2.5 in H, Aluminum

  • Mfr # AKT212

  • Zoro # G514534531


product price: $51.89
/ea

Key Features

Overall Height
2.5 in
Number of Jaws
3
Compatible with Brand
Kitagawa; Strong; Samchully
Distance Between Mount Hole Centers
1.18 in
Compatible Chuck Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT212
Zoro #
G514534531
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.5 in
Compatible Chuck Size
12 in
Groove Width
0.827 in
Mounting Bolt Size
M16
Overall Width
2 in
Serration Size
1.5 mm
Overall Length
5.5 in

Details

Item
Lathe Jaw
Number of Jaws
3
Compatible with Brand
Kitagawa; Strong; Samchully
Distance Between Mount Hole Centers
1.18 in
Serration Angle
60 Degrees
Jaw Face Type
Square
Material Grade
6061-T6
Material
Aluminum
Jaw Hardness
Soft
Jaw Interface Type
Serrated

Description

Lathe Jaw, Overall Length 5.5 in, Overall Height 2.5 in, Overall Width 2 in, 1.18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.