Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe Jaw, 2.5 in H, Aluminum

  • Mfr # AKT215

  • Zoro # G414534587


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.5 in
Number of Jaws
3
Jaw Face Type
Square
Mounting Bolt Size
M20
Serration Angle
60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT215
Zoro #
G414534587
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.5 in
Mounting Bolt Size
M20
Compatible Chuck Size
15 in
Overall Length
5.75 in
Groove Width
1.005 in
Serration Size
1.5 mm
Overall Width
2.5 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Face Type
Square
Serration Angle
60 Degrees
Material
Aluminum
Jaw Hardness
Soft
Compatible with Brand
Kitagawa; Strong; Samchully
Distance Between Mount Hole Centers
1.69 in
Material Grade
6061-T6
Jaw Interface Type
Serrated

Description

Lathe Jaw, Overall Length 5.75 in, Overall Height 2.5 in, Overall Width 2.5 in, 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.