Zoro Homepage

Lathe Jaw, 2.5 in H, Aluminum

  • Mfr # AKT215FG

  • Zoro # G714533815


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
2.5 in
Serration Size
1.5 mm
Compatible Chuck Size
15 in
Jaw Hardness
Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT215FG
Zoro #
G714533815
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.5 in
Serration Size
1.5 mm
Compatible Chuck Size
15 in
Mounting Bolt Size
M20
Groove Width
0.83 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Hardness
Soft
Jaw Face Type
Round
Compatible with Brand
Kitigawa; Strong; Samchully
Distance Between Mount Hole Centers
1.69 in
Material
Aluminum
Serration Angle
60 Degrees
Jaw Interface Type
Serrated
Material Grade
6061-T6

Description

Lathe Jaw, Overall Length Not Applicable, Overall Height 2.5 in, Overall Width Not Applicable, 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.