Zoro Homepage

Lathe Jaw, 2.5 in H, Steel

  • Mfr # KT12

  • Zoro # G314534311


product price: $51.89
/ea

Key Features

Number of Jaws
3
Overall Height
2.5 in
Material Grade
1018
Serration Angle
60 Degrees
Distance Between Mount Hole Centers
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT12
Zoro #
G314534311
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.5 in
Mounting Bolt Size
M14
Compatible Chuck Size
12 in
Serration Size
1.5 mm
Overall Length
5.5 in
Groove Width
0.71 in
Overall Width
2 in

Details

Item
Lathe Jaw
Number of Jaws
3
Material Grade
1018
Serration Angle
60 Degrees
Distance Between Mount Hole Centers
1.18 in
Jaw Interface Type
Serrated
Material
Steel
Jaw Face Type
Square
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Hardness
Soft

Description

Lathe Jaw, Overall Length 5.5 in, Overall Height 2.5 in, Overall Width 2 in, 1.18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.