Lathe Jaw, 2.5 in H, Steel
Mfr # KT12PL
Zoro # G614652982
product price: $57.39
/eaKey Features
Number of Jaws
3
Overall Height
2.5 in
Overall Length
6 in
Distance Between Mount Hole Centers
1.18 in
Jaw Face Type
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT12PL
Zoro #
G614652982
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.5 in
Overall Length
6 in
Mounting Bolt Size
M14
Groove Width
0.71 in
Overall Width
2 in
Compatible Chuck Size
12 in
Serration Size
1.5 mm
Details
Item
Lathe Jaw
Number of Jaws
3
Distance Between Mount Hole Centers
1.18 in
Jaw Face Type
Pointed
Material
Steel
Jaw Interface Type
Serrated
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Hardness
Soft
Material Grade
1018
Serration Angle
60 Degrees
Description
Lathe Jaw, Overall Length 6 in, Overall Height 2.5 in, Overall Width 2 in, 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.