Zoro Homepage

Lathe Jaw, 2.5 in H, Steel

  • Mfr # KT15F

  • Zoro # G514534289


product price: $88.29
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
2.5 in
Distance Between Mount Hole Centers
1.69 in
Groove Width
0.866 in
Jaw Interface Type
Serrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT15F
Zoro #
G514534289
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.5 in
Groove Width
0.866 in
Overall Length
5.75 in
Overall Width
2.5 in
Mounting Bolt Size
M20
Compatible Chuck Size
15 in
Serration Size
1.5 mm

Details

Item
Lathe Jaw
Number of Jaws
3
Distance Between Mount Hole Centers
1.69 in
Jaw Interface Type
Serrated
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Face Type
Square
Jaw Hardness
Soft
Material Grade
6061-T6
Material
Steel
Serration Angle
60 Degrees

Description

Lathe Jaw, Overall Length 5.75 in, Overall Height 2.5 in, Overall Width 2.5 in, 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.