Lathe Jaw, 2.75 in H, Steel
Mfr # 18MSH
Zoro # G814534781
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Number of Jaws
3
Overall Height
2.75 in
Compatible Chuck Size
18 in
Tongue Width
0.749 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18MSH
Zoro #
G814534781
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.75 in
Compatible Chuck Size
18 in
Tongue Width
0.749 in
Overall Length
5.19 in
Overall Width
2.25 in
Groove Width
0.501 in
Mounting Bolt Size
3/4 in
Details
Item
Lathe Jaw
Number of Jaws
3
Material
Steel
Jaw Hardness
Soft
Distance Between Mount Hole Centers
3 in
Material Grade
1018
Jaw Face Type
Square
Compatible with Brand
Bison; TMX; PBA
Jaw Interface Type
Tongue and Groove
Description
Lathe Jaw, Overall Length 5.19 in, Overall Height 2.75 in, Overall Width 2.25 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.