Zoro Homepage

Lathe Jaw, 2.75 in H, Steel

  • Mfr # 18MSHO

  • Zoro # G614534783


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
2.75 in
Mounting Bolt Size
3/4 in
Compatible with Brand
Bison; TMX; PBA
Distance Between Mount Hole Centers
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18MSHO
Zoro #
G614534783
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.75 in
Mounting Bolt Size
3/4 in
Tongue Width
0.749 in
Overall Length
6.38 in
Groove Width
0.501 in
Compatible Chuck Size
18 in
Overall Width
2.25 in

Details

Item
Lathe Jaw
Number of Jaws
3
Compatible with Brand
Bison; TMX; PBA
Distance Between Mount Hole Centers
3 in
Jaw Face Type
Square
Jaw Interface Type
Tongue and Groove
Material Grade
1018
Jaw Hardness
Soft
Material
Steel

Description

Lathe Jaw, Overall Length 6.38 in, Overall Height 2.75 in, Overall Width 2.25 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.