Lathe Jaw, 2.75 in H, Steel
Mfr # 18MSHOP
Zoro # G314652916
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Number of Jaws
3
Overall Height
2.75 in
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
3 in
Compatible with Brand
Bison; TMX; PBA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18MSHOP
Zoro #
G314652916
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.75 in
Groove Width
0.501 in
Tongue Width
0.749 in
Mounting Bolt Size
3/4 in
Overall Length
6.38 in
Overall Width
2.25 in
Compatible Chuck Size
18 in
Details
Item
Lathe Jaw
Number of Jaws
3
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
3 in
Compatible with Brand
Bison; TMX; PBA
Jaw Interface Type
Tongue and Groove
Material
Steel
Jaw Hardness
Soft
Material Grade
1018
Description
Lathe Jaw, Overall Length 6.38 in, Overall Height 2.75 in, Overall Width 2.25 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.