Zoro Homepage

Lathe Jaw, 2.95 in H, Steel

  • Mfr # KT15RJ2S

  • Zoro # G914652972


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
2.95 in
Serration Size
1.5 mm
Jaw Face Type
Pointed
Material Grade
1018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT15RJ2S
Zoro #
G914652972
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.95 in
Serration Size
1.5 mm
Groove Width
0.866 in
Compatible Chuck Size
15 in
Mounting Bolt Size
M20
Overall Width
2.5 in
Overall Length
5.71 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Face Type
Pointed
Material Grade
1018
Material
Steel
Serration Angle
60 Degrees
Number of Steps
2
Jaw Hardness
Hard
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
1.69 in
Compatible with Brand
Kitigawa; Strong; Samchully

Description

Lathe Jaw, Overall Length 5.71 in, Overall Height 2.95 in, Overall Width 2.5 in, 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.