Zoro Homepage

Lathe Jaw, 2.95 in H, Steel

  • Mfr # KT215RJ2S

  • Zoro # G714533839


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.95 in
Number of Jaws
3
Jaw Interface Type
Serrated
Serration Size
1.5 mm
Overall Length
5.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT215RJ2S
Zoro #
G714533839
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.95 in
Serration Size
1.5 mm
Overall Length
5.71 in
Compatible Chuck Size
15 in
Mounting Bolt Size
M20
Groove Width
1.005 in
Overall Width
2.5 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Interface Type
Serrated
Number of Steps
2
Jaw Face Type
Pointed
Jaw Hardness
Hard
Compatible with Brand
Kitigawa; Strong; Samchully
Serration Angle
60 Degrees
Distance Between Mount Hole Centers
1.69 in
Material
Steel
Material Grade
1018

Description

Lathe Jaw, Overall Length 5.71 in, Overall Height 2.95 in, Overall Width 2.5 in, 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.