Zoro Homepage

Lathe Jaw, 3 in H, Aluminum

  • Mfr # AKT10MH

  • Zoro # G914534544


product price: $48.29
/ea

Key Features

Number of Jaws
3
Overall Height
3 in
Jaw Hardness
Soft
Compatible Chuck Size
10 in
Serration Size
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT10MH
Zoro #
G914534544
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Compatible Chuck Size
10 in
Serration Size
1.5 mm
Mounting Bolt Size
M12
Overall Length
4.75 in
Groove Width
0.63 in
Overall Width
1.75 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Hardness
Soft
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Face Type
Square
Jaw Interface Type
Serrated
Material Grade
6061-T6
Material
Aluminum
Distance Between Mount Hole Centers
1.18 in
Serration Angle
60 Degrees

Description

Lathe Jaw, Overall Length 4.75 in, Overall Height 3 in, Overall Width 1.75 in, 1.18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.