Zoro Homepage

Lathe Jaw, 3 in H, Aluminum

  • Mfr # AKT212MHFG

  • Zoro # G814533784


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
3 in
Material Grade
6061-T6
Compatible with Brand
Kitigawa; Strong; Samchully
Jaw Hardness
Soft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT212MHFG
Zoro #
G814533784
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Serration Size
1.5 mm
Groove Width
0.83 in
Mounting Bolt Size
M16
Compatible Chuck Size
12 in

Details

Item
Lathe Jaw
Number of Jaws
3
Material Grade
6061-T6
Compatible with Brand
Kitigawa; Strong; Samchully
Jaw Hardness
Soft
Jaw Face Type
Round
Material
Aluminum
Serration Angle
60 Degrees
Distance Between Mount Hole Centers
1.181 in
Jaw Interface Type
Serrated

Description

Lathe Jaw, Overall Length Not Applicable, Overall Height 3 in, Overall Width Not Applicable, 1.181 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.