Zoro Homepage

Lathe Jaw, 3 in H, Aluminum

  • Mfr # AKT6EHPL

  • Zoro # G514534401


product price: $37.25
/ea

Key Features

Number of Jaws
3
Overall Height
3 in
Compatible with Brand
Kitagawa; Strong; Samchully
Serration Size
1.5 mm
Serration Angle
60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT6EHPL
Zoro #
G514534401
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Serration Size
1.5 mm
Overall Width
1.25 in
Compatible Chuck Size
6 in
Groove Width
0.473 in
Mounting Bolt Size
M10
Overall Length
3 in

Details

Item
Lathe Jaw
Number of Jaws
3
Compatible with Brand
Kitagawa; Strong; Samchully
Serration Angle
60 Degrees
Material Grade
6061-T6
Jaw Interface Type
Serrated
Jaw Hardness
Soft
Distance Between Mount Hole Centers
0.787 in
Jaw Face Type
Pointed
Material
Aluminum

Description

Lathe Jaw, Overall Length 3 in, Overall Height 3 in, Overall Width 1.25 in, 0.787 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.