Zoro Homepage

Lathe Jaw, 3 in H, Aluminum

  • Mfr # AKT6MHFG

  • Zoro # G114534818


product price: $69.15
/ea

Key Features

Overall Height
3 in
Number of Jaws
3
Groove Width
0.473 in
Compatible Chuck Size
6 in
Jaw Interface Type
Serrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT6MHFG
Zoro #
G114534818
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Groove Width
0.473 in
Compatible Chuck Size
6 in
Serration Size
1.5 mm
Mounting Bolt Size
M10

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Interface Type
Serrated
Material
Aluminum
Jaw Hardness
Soft
Compatible with Brand
Kitigawa; Strong; Samchully
Material Grade
6061-T6
Serration Angle
60 Degrees
Jaw Face Type
Round
Distance Between Mount Hole Centers
0.787 in

Description

Lathe Jaw, Overall Length Not Applicable, Overall Height 3 in, Overall Width Not Applicable, 0.787 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.