Lathe Jaw, 3 in H, Aluminum
Mfr # AKT8MHFG
Zoro # G114534801
product price: $94.55
/ea
Free Shipping & Returns
Key Features
Number of Jaws
3
Overall Height
3 in
Compatible with Brand
Kitigawa; Strong; Samchully
Material
Aluminum
Jaw Hardness
Soft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKT8MHFG
Zoro #
G114534801
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 in
Groove Width
0.551 in
Compatible Chuck Size
8 in
Mounting Bolt Size
M12
Serration Size
1.5 mm
Details
Item
Lathe Jaw
Number of Jaws
3
Compatible with Brand
Kitigawa; Strong; Samchully
Material
Aluminum
Jaw Hardness
Soft
Serration Angle
60 Degrees
Jaw Face Type
Round
Distance Between Mount Hole Centers
0.984 in
Material Grade
6061-T6
Jaw Interface Type
Serrated
Description
Lathe Jaw, Overall Length Not Applicable, Overall Height 3 in, Overall Width Not Applicable, 0.984 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.