Zoro Homepage

Lathe Jaw, 3 in H, Aluminum

  • Mfr # ASB21A2P

  • Zoro # G314652923


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 in
Number of Jaws
3
Serration Angle
60 Degrees
Mounting Bolt Size
M20
Serration Size
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASB21A2P
Zoro #
G314652923
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Mounting Bolt Size
M20
Serration Size
3 mm
Compatible Chuck Size
21 in, 24 in
Overall Length
7.09 in
Groove Width
0.984 in
Overall Width
2.5 in

Details

Item
Lathe Jaw
Number of Jaws
3
Serration Angle
60 Degrees
Jaw Interface Type
Serrated
Jaw Face Type
Pointed
Compatible with Brand
Kitagawa; Strong; Samchully
Distance Between Mount Hole Centers
2.36 in
Jaw Hardness
Soft
Material
Aluminum
Material Grade
6061-T6

Description

Lathe Jaw, Overall Length 7.09 in, Overall Height 3 in, Overall Width 2.5 in, 2.36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.