Lathe Jaw, 3 in H, Steel
Mfr # KT10MHPL
Zoro # G014534468
product price: $58.25
/eaKey Features
Number of Jaws
3
Overall Height
3 in
Compatible Chuck Size
10 in
Jaw Face Type
Pointed
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT10MHPL
Zoro #
G014534468
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 in
Compatible Chuck Size
10 in
Serration Size
1.5 mm
Overall Length
5 in
Groove Width
0.63 in
Overall Width
1.75 in
Mounting Bolt Size
M12
Details
Item
Lathe Jaw
Number of Jaws
3
Jaw Face Type
Pointed
Material
Steel
Compatible with Brand
Kitagawa; Strong; Samchully
Distance Between Mount Hole Centers
1.18 in
Material Grade
1018
Jaw Hardness
Soft
Jaw Interface Type
Serrated
Serration Angle
60 Degrees
Description
Lathe Jaw, Overall Length 5 in, Overall Height 3 in, Overall Width 1.75 in, 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.