Lathe Jaw, 3 in H, Steel
Mfr # KT12MH
Zoro # G614534301
product price: $80.49
/ea
Free Shipping & Returns
Key Features
Number of Jaws
3
Overall Height
3 in
Jaw Face Type
Square
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Interface Type
Serrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT12MH
Zoro #
G614534301
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 in
Compatible Chuck Size
12 in
Overall Length
5.5 in
Mounting Bolt Size
M14
Groove Width
0.71 in
Serration Size
1.5 mm
Overall Width
2 in
Details
Item
Lathe Jaw
Number of Jaws
3
Jaw Face Type
Square
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Interface Type
Serrated
Jaw Hardness
Soft
Serration Angle
60 Degrees
Material Grade
1018
Material
Steel
Distance Between Mount Hole Centers
1.18 in
Description
Lathe Jaw, Overall Length 5.5 in, Overall Height 3 in, Overall Width 2 in, 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.