Zoro Homepage

Lathe Jaw, 3 in H, Steel

  • Mfr # KT212MH

  • Zoro # G914738997


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
3 in
Groove Width
0.827 in
Overall Width
2 in
Distance Between Mount Hole Centers
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT212MH
Zoro #
G914738997
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Groove Width
0.827 in
Overall Width
2 in
Compatible Chuck Size
12 in
Overall Length
5.5 in
Mounting Bolt Size
M16
Serration Size
1.5 mm

Details

Item
Lathe Jaw
Number of Jaws
3
Distance Between Mount Hole Centers
1.18 in
Jaw Hardness
Soft
Jaw Interface Type
Serrated
Compatible with Brand
Kitagawa; Strong; Samchully
Material
Steel
Material Grade
1018
Jaw Face Type
Square
Serration Angle
60 Degrees

Description

Lathe Jaw, Overall Length 5.5 in, Overall Height 3 in, Overall Width 2 in, 1.18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.