Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe Jaw, 3 in H, Steel

  • Mfr # KT212MHPL

  • Zoro # G414534518


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 in
Number of Jaws
3
Compatible with Brand
Kitagawa; Strong; Samchully
Overall Width
2 in
Compatible Chuck Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT212MHPL
Zoro #
G414534518
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Width
2 in
Compatible Chuck Size
12 in
Groove Width
0.827 in
Mounting Bolt Size
M16
Serration Size
1.5 mm
Overall Length
6 in

Details

Item
Lathe Jaw
Number of Jaws
3
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Hardness
Soft
Jaw Face Type
Pointed
Material Grade
1018
Jaw Interface Type
Serrated
Material
Steel
Distance Between Mount Hole Centers
1.18 in
Serration Angle
60 Degrees

Description

Lathe Jaw, Overall Length 6 in, Overall Height 3 in, Overall Width 2 in, 1.18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.