Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe Jaw, 3 in H, Steel

  • Mfr # KT8MH

  • Zoro # G814534521


product price: $44.29
/ea

Key Features

Overall Height
3 in
Number of Jaws
3
Material Grade
1018
Jaw Face Type
Square
Overall Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT8MH
Zoro #
G814534521
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Width
1.5 in
Groove Width
0.551 in
Mounting Bolt Size
M12
Overall Length
3.75 in
Serration Size
1.5 mm
Compatible Chuck Size
8 in

Details

Item
Lathe Jaw
Number of Jaws
3
Material Grade
1018
Jaw Face Type
Square
Jaw Hardness
Soft
Distance Between Mount Hole Centers
0.984 in
Jaw Interface Type
Serrated
Material
Steel
Compatible with Brand
Kitagawa; Strong; Samchully
Serration Angle
60 Degrees

Description

Lathe Jaw, Overall Length 3.75 in, Overall Height 3 in, Overall Width 1.5 in, 0.984 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.