Lathe Jaw, 3 in H, Steel
Mfr # KT8MHPL
Zoro # G914534490
product price: $48.29
/eaKey Features
Number of Jaws
3
Overall Height
3 in
Serration Size
1.5 mm
Mounting Bolt Size
M12
Jaw Interface Type
Serrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT8MHPL
Zoro #
G914534490
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3 in
Serration Size
1.5 mm
Mounting Bolt Size
M12
Compatible Chuck Size
8 in
Overall Length
4 in
Groove Width
0.551 in
Overall Width
1.5 in
Details
Item
Lathe Jaw
Number of Jaws
3
Jaw Interface Type
Serrated
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Hardness
Soft
Material Grade
1018
Material
Steel
Serration Angle
60 Degrees
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
0.984 in
Description
Lathe Jaw, Overall Length 4 in, Overall Height 3 in, Overall Width 1.5 in, 0.984 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.