Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe Jaw, 3 in H, Steel

  • Mfr # SB21A2

  • Zoro # G714534287


product price: $149.99
/ea
Sold in multiples of 3 for $449.97
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
3 in
Compatible with Brand
Kitagawa; Strong; Samchully
Groove Width
0.984 in
Compatible Chuck Size
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB21A2
Zoro #
G714534287
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Groove Width
0.984 in
Compatible Chuck Size
21 in
Mounting Bolt Size
M20
Overall Width
2.5 in
Overall Length
7.09 in
Serration Size
3 mm

Details

Item
Lathe Jaw
Number of Jaws
3
Compatible with Brand
Kitagawa; Strong; Samchully
Material
Steel
Material Grade
1018
Jaw Hardness
Soft
Jaw Interface Type
Serrated
Jaw Face Type
Square
Distance Between Mount Hole Centers
2.36 in
Serration Angle
60 Degrees

Description

Lathe Jaw, Overall Length 7.09 in, Overall Height 3 in, Overall Width 2.5 in, 2.36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.