Lathe Jaw, 3.38 in H, Aluminum
Mfr # A10MEH
Zoro # G614534813
product price: $67.79
/eaKey Features
Number of Jaws
3
Overall Height
3.38 in
Jaw Interface Type
Tongue and Groove
Overall Length
3.91 in
Compatible with Brand
Bison; TMX; PBA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A10MEH
Zoro #
G614534813
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.38 in
Overall Length
3.91 in
Tongue Width
0.749 in
Overall Width
1.5 in
Mounting Bolt Size
1/2 in
Compatible Chuck Size
10 in
Groove Width
0.501 in
Details
Item
Lathe Jaw
Number of Jaws
3
Jaw Interface Type
Tongue and Groove
Compatible with Brand
Bison; TMX; PBA
Jaw Face Type
Square
Distance Between Mount Hole Centers
2.125 in
Material
Aluminum
Jaw Hardness
Soft
Material Grade
6061-T6
Description
Lathe Jaw, Overall Length 3.91 in, Overall Height 3.38 in, Overall Width 1.5 in, 2.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.