Zoro Homepage

Lathe Jaw, 3.38 in H, Steel

  • Mfr # 10MEHO

  • Zoro # G314652886


product price: $53.25
/ea
Sold in multiples of 3 for $159.75

Key Features

Overall Height
3.38 in
Number of Jaws
3
Material Grade
1018
Overall Width
1.5 in
Groove Width
0.501 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MEHO
Zoro #
G314652886
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.38 in
Overall Width
1.5 in
Groove Width
0.501 in
Mounting Bolt Size
1/2 in
Compatible Chuck Size
10 in
Tongue Width
0.749 in
Overall Length
4.63 in

Details

Item
Lathe Jaw
Number of Jaws
3
Material Grade
1018
Jaw Interface Type
Tongue and Groove
Jaw Hardness
Soft
Compatible with Brand
Bison; TMX; PBA
Material
Steel
Distance Between Mount Hole Centers
2.125 in
Jaw Face Type
Square

Description

Lathe Jaw, Overall Length 4.63 in, Overall Height 3.38 in, Overall Width 1.5 in, 2.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.