Zoro Homepage

Lathe Jaw, 3.38 in H, Steel

  • Mfr # 10MEHOP

  • Zoro # G914534858


product price: $54.35
/ea

Key Features

Number of Jaws
3
Overall Height
3.38 in
Compatible with Brand
Bison; TMX; PBA
Material Grade
1018
Mounting Bolt Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MEHOP
Zoro #
G914534858
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.38 in
Mounting Bolt Size
1/2 in
Overall Width
1.5 in
Compatible Chuck Size
10 in
Groove Width
0.501 in
Overall Length
4.63 in
Tongue Width
0.749 in

Details

Item
Lathe Jaw
Number of Jaws
3
Compatible with Brand
Bison; TMX; PBA
Material Grade
1018
Distance Between Mount Hole Centers
2.125 in
Material
Steel
Jaw Interface Type
Tongue and Groove
Jaw Hardness
Soft
Jaw Face Type
Pointed

Description

Lathe Jaw, Overall Length 4.63 in, Overall Height 3.38 in, Overall Width 1.5 in, 2.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.