Zoro Homepage

Lathe Jaw, 3.38 in H, Steel

  • Mfr # 8MEH

  • Zoro # G614534332


product price: $82.69
/ea
Free Shipping & Returns

Key Features

Overall Height
3.38 in
Number of Jaws
3
Tongue Width
0.499 in
Jaw Hardness
Soft
Jaw Face Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MEH
Zoro #
G614534332
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.38 in
Tongue Width
0.499 in
Groove Width
0.313 in
Overall Length
3.14 in
Overall Width
1.5 in
Mounting Bolt Size
3/8 in
Compatible Chuck Size
8 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Hardness
Soft
Jaw Face Type
Square
Jaw Interface Type
Tongue and Groove
Material Grade
1018
Material
Steel
Compatible with Brand
Bison; TMX; PBA
Distance Between Mount Hole Centers
1.75 in

Description

Lathe Jaw, Overall Length 3.14 in, Overall Height 3.38 in, Overall Width 1.5 in, 1.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.