Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe Jaw, 3.45 in H, Steel

  • Mfr # 15MDRJ2S

  • Zoro # G214533827


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
3.45 in
Number of Steps
2
Compatible with Brand
Bison; TMX; PBA
Material Grade
1018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15MDRJ2S
Zoro #
G214533827
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.45 in
Overall Width
2.5 in
Compatible Chuck Size
15 in
Overall Length
5.49 in
Groove Width
0.501 in
Tongue Width
0.749 in
Mounting Bolt Size
5/8 in

Details

Item
Lathe Jaw
Number of Jaws
3
Number of Steps
2
Compatible with Brand
Bison; TMX; PBA
Material Grade
1018
Jaw Face Type
Pointed
Material
Steel
Jaw Interface Type
Tongue and Groove
Distance Between Mount Hole Centers
3 in
Jaw Hardness
Hard

Description

Lathe Jaw, Overall Length 5.49 in, Overall Height 3.45 in, Overall Width 2.5 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.