Zoro Homepage

Lathe Jaw, 3.5 in H, Aluminum

  • Mfr # AKT15MHPL

  • Zoro # G214652887


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
3.5 in
Serration Size
1.5 mm
Serration Angle
60 Degrees
Mounting Bolt Size
M20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT15MHPL
Zoro #
G214652887
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.5 in
Serration Size
1.5 mm
Mounting Bolt Size
M20
Overall Length
7.5 in
Overall Width
2.5 in
Groove Width
0.866 in
Compatible Chuck Size
15 in

Details

Item
Lathe Jaw
Number of Jaws
3
Serration Angle
60 Degrees
Material Grade
6061-T6
Jaw Face Type
Pointed
Jaw Interface Type
Serrated
Material
Aluminum
Distance Between Mount Hole Centers
1.69 in
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Hardness
Soft

Description

Lathe Jaw, Overall Length 7.5 in, Overall Height 3.5 in, Overall Width 2.5 in, 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.