Zoro Homepage

Lathe Jaw, 3.5 in H, Aluminum

  • Mfr # AKT215MHPL

  • Zoro # G614738921


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
3.5 in
Distance Between Mount Hole Centers
1.69 in
Serration Angle
60 Degrees
Jaw Face Type
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT215MHPL
Zoro #
G614738921
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.5 in
Groove Width
1.005 in
Overall Length
7.5 in
Compatible Chuck Size
15 in
Mounting Bolt Size
M20
Serration Size
1.5 mm
Overall Width
2.5 in

Details

Item
Lathe Jaw
Number of Jaws
3
Distance Between Mount Hole Centers
1.69 in
Serration Angle
60 Degrees
Jaw Face Type
Pointed
Jaw Interface Type
Serrated
Material
Aluminum
Compatible with Brand
Kitagawa; Strong; Samchully
Material Grade
6061-T6
Jaw Hardness
Soft

Description

Lathe Jaw, Overall Length 7.5 in, Overall Height 3.5 in, Overall Width 2.5 in, 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.