Zoro Homepage

Lathe Jaw, 3.5 in H, Steel

  • Mfr # KT15MH

  • Zoro # G114534269


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
3.5 in
Groove Width
0.866 in
Overall Width
2.5 in
Compatible with Brand
Kitagawa; Strong; Samchully
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT15MH
Zoro #
G114534269
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.5 in
Groove Width
0.866 in
Overall Width
2.5 in
Overall Length
5.75 in
Compatible Chuck Size
15 in
Serration Size
1.5 mm
Mounting Bolt Size
M20

Details

Item
Lathe Jaw
Number of Jaws
3
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Interface Type
Serrated
Jaw Hardness
Soft
Distance Between Mount Hole Centers
1.69 in
Serration Angle
60 Degrees
Jaw Face Type
Square
Material
Steel
Material Grade
1018

Description

Lathe Jaw, Overall Length 5.75 in, Overall Height 3.5 in, Overall Width 2.5 in, 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.