Lathe Jaw, 3.5 in H, Steel
Mfr # KT15MHPL
Zoro # G914534384
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Number of Jaws
3
Overall Height
3.5 in
Jaw Hardness
Soft
Material Grade
1018
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT15MHPL
Zoro #
G914534384
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.5 in
Serration Size
1.5 mm
Overall Width
2.5 in
Mounting Bolt Size
M20
Compatible Chuck Size
15 in
Overall Length
7.5 in
Groove Width
0.866 in
Details
Item
Lathe Jaw
Number of Jaws
3
Jaw Hardness
Soft
Material Grade
1018
Material
Steel
Serration Angle
60 Degrees
Distance Between Mount Hole Centers
1.69 in
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Interface Type
Serrated
Jaw Face Type
Pointed
Description
Lathe Jaw, Overall Length 7.5 in, Overall Height 3.5 in, Overall Width 2.5 in, 1.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.