Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe Jaw, 3.5 in H, Steel

  • Mfr # KT215MH

  • Zoro # G214739007


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
3.5 in
Overall Width
2.5 in
Compatible Chuck Size
15 in
Material Grade
1018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT215MH
Zoro #
G214739007
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.5 in
Overall Width
2.5 in
Compatible Chuck Size
15 in
Overall Length
5.75 in
Mounting Bolt Size
M20
Serration Size
1.5 mm
Groove Width
1.005 in

Details

Item
Lathe Jaw
Number of Jaws
3
Material Grade
1018
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
1.69 in
Jaw Face Type
Square
Material
Steel
Serration Angle
60 Degrees
Jaw Hardness
Soft
Compatible with Brand
Kitagawa; Strong; Samchully

Description

Lathe Jaw, Overall Length 5.75 in, Overall Height 3.5 in, Overall Width 2.5 in, 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.