Lathe Jaw, 3.5 in H, Steel
Mfr # KT215MHPL
Zoro # G414652991
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.5 in
Number of Jaws
3
Overall Width
2.5 in
Material Grade
1018
Jaw Face Type
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT215MHPL
Zoro #
G414652991
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
3.5 in
Overall Width
2.5 in
Serration Size
1.5 mm
Groove Width
1.005 in
Compatible Chuck Size
15 in
Mounting Bolt Size
M20
Overall Length
7.5 in
Details
Item
Lathe Jaw
Number of Jaws
3
Material Grade
1018
Jaw Face Type
Pointed
Jaw Hardness
Soft
Distance Between Mount Hole Centers
1.69 in
Jaw Interface Type
Serrated
Material
Steel
Compatible with Brand
Kitagawa; Strong; Samchully
Serration Angle
60 Degrees
Description
Lathe Jaw, Overall Length 7.5 in, Overall Height 3.5 in, Overall Width 2.5 in, 1.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.