Zoro Homepage

Lathe Jaw, 3.75 in H, Aluminum

  • Mfr # A15MEHOP

  • Zoro # G814652966


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.75 in
Number of Jaws
3
Compatible Chuck Size
15 in
Compatible with Brand
Bison; TMX; PBA
Overall Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A15MEHOP
Zoro #
G814652966
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.75 in
Compatible Chuck Size
15 in
Overall Width
1.75 in
Groove Width
0.501 in
Tongue Width
0.749 in
Overall Length
6.25 in
Mounting Bolt Size
5/8 in

Details

Item
Lathe Jaw
Number of Jaws
3
Compatible with Brand
Bison; TMX; PBA
Jaw Hardness
Soft
Jaw Interface Type
Tongue and Groove
Material Grade
6061-T6
Jaw Face Type
Pointed
Material
Aluminum
Distance Between Mount Hole Centers
3 in

Description

Lathe Jaw, Overall Length 6.25 in, Overall Height 3.75 in, Overall Width 1.75 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.