Zoro Homepage

Lathe Jaw, 3.75 in H, Steel

  • Mfr # 15MEH

  • Zoro # G414534785


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3.75 in
Number of Jaws
3
Compatible Chuck Size
15 in
Compatible with Brand
Bison; TMX; PBA
Overall Length
5.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15MEH
Zoro #
G414534785
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.75 in
Compatible Chuck Size
15 in
Overall Length
5.19 in
Tongue Width
0.749 in
Overall Width
1.75 in
Mounting Bolt Size
5/8 in
Groove Width
0.501 in

Details

Item
Lathe Jaw
Number of Jaws
3
Compatible with Brand
Bison; TMX; PBA
Material Grade
1018
Material
Steel
Jaw Face Type
Square
Jaw Hardness
Soft
Jaw Interface Type
Tongue and Groove
Distance Between Mount Hole Centers
3 in

Description

Lathe Jaw, Overall Length 5.19 in, Overall Height 3.75 in, Overall Width 1.75 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.