Zoro Homepage

Lathe Jaw, 4 in H, Aluminum

  • Mfr # A10MEHFG

  • Zoro # G914652903


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Number of Jaws
3
Material Grade
6061-T6
Jaw Hardness
Soft
Distance Between Mount Hole Centers
2.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10MEHFG
Zoro #
G914652903
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Compatible Chuck Size
10 in
Groove Width
0.501 in
Tongue Width
0.749 in
Mounting Bolt Size
1/2 in

Details

Item
Lathe Jaw
Number of Jaws
3
Material Grade
6061-T6
Jaw Hardness
Soft
Distance Between Mount Hole Centers
2.125 in
Jaw Interface Type
Tongue and Groove
Compatible with Brand
Bison; TMX; PBA
Material
Aluminum
Jaw Face Type
Round

Description

Lathe Jaw, Overall Length Not Applicable, Overall Height 4 in, Overall Width Not Applicable, 2.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.