Lathe Jaw, 4 in H, Aluminum
Mfr # A12MEHFG
Zoro # G614533847
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Number of Jaws
3
Overall Height
4 in
Groove Width
0.501 in
Mounting Bolt Size
1/2 in
Jaw Face Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A12MEHFG
Zoro #
G614533847
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Groove Width
0.501 in
Mounting Bolt Size
1/2 in
Compatible Chuck Size
12 in
Tongue Width
0.749 in
Details
Item
Lathe Jaw
Number of Jaws
3
Jaw Face Type
Round
Jaw Interface Type
Tongue and Groove
Jaw Hardness
Soft
Distance Between Mount Hole Centers
2.5 in
Material
Aluminum
Material Grade
6061-T6
Compatible with Brand
Bison; TMX; PBA
Description
Lathe Jaw, Overall Length Not Applicable, Overall Height 4 in, Overall Width Not Applicable, 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.