Zoro Homepage

Lathe Jaw, 4 in H, Aluminum

  • Mfr # A15MEHFG

  • Zoro # G314533826


product price: $430.99
/ea
Sold in multiples of 3 for $1,292.97
Free Shipping & Returns

Key Features

Overall Height
4 in
Number of Jaws
3
Jaw Interface Type
Tongue and Groove
Material
Aluminum
Material Grade
6061-T6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A15MEHFG
Zoro #
G314533826
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Tongue Width
0.749 in
Compatible Chuck Size
15 in
Groove Width
0.5 in
Mounting Bolt Size
5/8 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Interface Type
Tongue and Groove
Material
Aluminum
Material Grade
6061-T6
Jaw Hardness
Soft
Compatible with Brand
Bison; TMX; PBA
Distance Between Mount Hole Centers
3 in
Jaw Face Type
Round

Description

Lathe Jaw, Overall Length Not Applicable, Overall Height 4 in, Overall Width Not Applicable, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.