Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe Jaw, 4 in H, Aluminum

  • Mfr # AKT10EH

  • Zoro # G014534529


product price: $70.19
/ea

Key Features

Overall Height
4 in
Number of Jaws
3
Distance Between Mount Hole Centers
1.18 in
Compatible with Brand
Kitagawa; Strong; Samchully
Compatible Chuck Size
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT10EH
Zoro #
G014534529
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Compatible Chuck Size
10 in
Mounting Bolt Size
M12
Groove Width
0.63 in
Overall Width
1.75 in
Overall Length
4.75 in
Serration Size
1.5 mm

Details

Item
Lathe Jaw
Number of Jaws
3
Distance Between Mount Hole Centers
1.18 in
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Hardness
Soft
Serration Angle
60 Degrees
Material Grade
6061-T6
Material
Aluminum
Jaw Interface Type
Serrated
Jaw Face Type
Square

Description

Lathe Jaw, Overall Length 4.75 in, Overall Height 4 in, Overall Width 1.75 in, 1.18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.