Lathe Jaw, 4 in H, Aluminum
Mfr # AKT10EHPL
Zoro # G214534510
product price: $75.19
/ea
Free Shipping & Returns
Key Features
Overall Height
4 in
Number of Jaws
3
Compatible with Brand
Kitagawa; Strong; Samchully
Material Grade
6061-T6
Jaw Face Type
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKT10EHPL
Zoro #
G214534510
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Serration Size
1.5 mm
Compatible Chuck Size
10 in
Overall Width
1.75 in
Overall Length
5 in
Groove Width
0.63 in
Mounting Bolt Size
M12
Details
Item
Lathe Jaw
Number of Jaws
3
Compatible with Brand
Kitagawa; Strong; Samchully
Material Grade
6061-T6
Jaw Face Type
Pointed
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
1.18 in
Material
Aluminum
Serration Angle
60 Degrees
Jaw Hardness
Soft
Description
Lathe Jaw, Overall Length 5 in, Overall Height 4 in, Overall Width 1.75 in, 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.