Zoro Homepage

Lathe Jaw, 4 in H, Aluminum

  • Mfr # AKT12EHFG

  • Zoro # G614533830


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Number of Jaws
3
Mounting Bolt Size
M14
Material
Aluminum
Compatible with Brand
Kitigawa; Strong; Samchully
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT12EHFG
Zoro #
G614533830
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Mounting Bolt Size
M14
Compatible Chuck Size
12 in
Serration Size
1.5 mm
Groove Width
0.71 in

Details

Item
Lathe Jaw
Number of Jaws
3
Material
Aluminum
Compatible with Brand
Kitigawa; Strong; Samchully
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
1.181 in
Material Grade
6061-T6
Jaw Hardness
Soft
Jaw Face Type
Round
Serration Angle
60 Degrees

Description

Lathe Jaw, Overall Length Not Applicable, Overall Height 4 in, Overall Width Not Applicable, 1.181 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.