Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe Jaw, 4 in H, Aluminum

  • Mfr # AKT12EHPL

  • Zoro # G414534365


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
4 in
Compatible Chuck Size
12 in
Jaw Interface Type
Serrated
Groove Width
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT12EHPL
Zoro #
G414534365
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Compatible Chuck Size
12 in
Groove Width
0.71 in
Serration Size
1.5 mm
Mounting Bolt Size
M14
Overall Width
2 in
Overall Length
6 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Interface Type
Serrated
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
1.18 in
Compatible with Brand
Kitagawa; Strong; Samchully
Material Grade
6061-T6
Material
Aluminum
Jaw Hardness
Soft
Serration Angle
60 Degrees

Description

Lathe Jaw, Overall Length 6 in, Overall Height 4 in, Overall Width 2 in, 1.18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.