Zoro Homepage

Lathe Jaw, 4 in H, Aluminum

  • Mfr # AKT15EHPL

  • Zoro # G214534299


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Number of Jaws
3
Material
Aluminum
Overall Width
2.5 in
Overall Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT15EHPL
Zoro #
G214534299
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
2.5 in
Overall Length
7.5 in
Serration Size
1.5 mm
Compatible Chuck Size
15 in
Mounting Bolt Size
M20
Groove Width
0.866 in

Details

Item
Lathe Jaw
Number of Jaws
3
Material
Aluminum
Material Grade
6061-T6
Serration Angle
60 Degrees
Jaw Hardness
Soft
Jaw Face Type
Pointed
Compatible with Brand
Kitagawa; Strong; Samchully
Distance Between Mount Hole Centers
1.69 in
Jaw Interface Type
Serrated

Description

Lathe Jaw, Overall Length 7.5 in, Overall Height 4 in, Overall Width 2.5 in, 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.