Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe Jaw, 4 in H, Aluminum

  • Mfr # AKT215EH

  • Zoro # G414534549


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Number of Jaws
3
Jaw Interface Type
Serrated
Serration Size
1.5 mm
Compatible Chuck Size
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT215EH
Zoro #
G414534549
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Serration Size
1.5 mm
Compatible Chuck Size
15 in
Overall Length
5.75 in
Overall Width
2.5 in
Groove Width
1.005 in
Mounting Bolt Size
M20

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Interface Type
Serrated
Jaw Hardness
Soft
Material Grade
6061-T6
Jaw Face Type
Square
Distance Between Mount Hole Centers
1.69 in
Serration Angle
60 Degrees
Material
Aluminum
Compatible with Brand
Kitagawa; Strong; Samchully

Description

Lathe Jaw, Overall Length 5.75 in, Overall Height 4 in, Overall Width 2.5 in, 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.