Zoro Homepage

Lathe Jaw, 4 in H, Aluminum

  • Mfr # AKT215EHFG

  • Zoro # G014533805


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
4 in
Serration Size
1.5 mm
Jaw Interface Type
Serrated
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT215EHFG
Zoro #
G014533805
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Serration Size
1.5 mm
Compatible Chuck Size
15 in
Groove Width
0.83 in
Mounting Bolt Size
M20

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Interface Type
Serrated
Material
Aluminum
Serration Angle
60 Degrees
Jaw Hardness
Soft
Jaw Face Type
Round
Distance Between Mount Hole Centers
1.69 in
Compatible with Brand
Kitigawa; Strong; Samchully
Material Grade
6061-T6

Description

Lathe Jaw, Overall Length Not Applicable, Overall Height 4 in, Overall Width Not Applicable, 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.